- J Series QD Bushing
- 95 mm Bore Size
- 6.25 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Series | J |
| Bolt Circle Diameter | 6.25 in |
| Inch/Metric | Metric |
| Bore Size | 3.740 in - 95 mm |
| Weight | 16.8 LB |
| EAN or UPC | 37256304798 |

