- M Series QD Bushing
- 2.6875 in Bore Size
- 7.875 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Series | M |
| Bolt Circle Diameter | 7.875 in |
| Bore Size | 2.688 in - 2 11/16 in |
| Bushing Key Seat | Standard |
| Bore Range [Max] | 5.5 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 1.938 in |
| Weight | 58.8 LB |
| EAN or UPC | 37256304859 |

