- M Series QD Bushing
- 2.75 in Bore Size
- 7.875 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Material | Ductile Iron |
| Capscrew Size | 3/4-10 x 6 3/4 |
| E (Knuckle Width) | 5.5 in |
| Bore Size | 2.750 in - 2 3/4 in |
| Bolt Circle Diameter | 7.875 in |
| Bore Range [Max] | 5.5 in |
| Flange Thickness | 1 1/4 in |
| Bushing Key Seat | Standard |
| Length Through Bore | 6.75 in |
| Overall Length | 6.75 in |
| Bore Range [Min] | 1.938 in |
| Bushing Series | M |
| Cap Screws | 4 |
| Bolt Circle Dia. | 7 7/8 in |
| Keyway Size | 5/8 x 5/16 |
| Torque Capacity | 85000 lb/in |
| Inch/Metric | Inch |
| Wrench Torque | 225 lbf |
| Large Diameter | 6.494 in |
| Weight | 58.3 LB |
| EAN or UPC | 37256304880 |

