- N Series QD Bushing
- 120 mm Bore Size
- 8.5 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bolt Circle Diameter | 8.5 in |
| Cap Screws | 1 |
| Inch/Metric | Metric |
| Keyway Size | 32 mm x 18 mm |
| Torque Capacity | 150000 lbf |
| Capscrew Size | 4 7/8 x 8 |
| Bushing Series | N |
| Bore Range [Min] | 2.938 in |
| Bore Range [Max] | 6 in |
| Bore Size | 4.724 in - 120 mm |
| Overall Length | 9.375 in |
| Bushing Key Seat | Standard |
| Length Through Bore | 6.625 in |
| Bolt Circle Dia. | 8 1/2 in |
| Weight | 60.2 LB |
| EAN or UPC | 37256305375 |

