- N Series QD Bushing
- 3.875 in Bore Size
- 8.5 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Key Seat | Standard |
| Bore Range [Min] | 2.938 in |
| Bushing Series | N |
| Bolt Circle Diameter | 8.5 in |
| Inch/Metric | Inch |
| Bore Range [Max] | 6 in |
| Bore Size | 3.875 in - 3 7/8 in |
| Weight | 73.1 LB |
| EAN or UPC | 37256305467 |

