- N Series QD Bushing
- 4.25 in Bore Size
- 8.5 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Range [Min] | 2.938 in |
| Bushing Series | N |
| Inch/Metric | Inch |
| Bore Size | 4.250 in - 4 1/4 in |
| Bore Range [Max] | 6 in |
| Bushing Key Seat | Standard |
| Bolt Circle Diameter | 8.5 in |
| Weight | 68.1 LB |
| EAN or UPC | 37256305498 |

