- N Series QD Bushing
- 4.1875 in Bore Size
- 8.5 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Size | 4.188 in - 4 3/16 in |
| Bushing Key Seat | Standard |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 8.5 in |
| Bushing Series | N |
| Bore Range [Min] | 2.938 in |
| Bore Range [Max] | 6 in |
| Weight | 68.9 LB |
| EAN or UPC | 37256305511 |

