- N Series QD Bushing
- 5 in Bore Size
- 8.5 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Length Through Bore | 8.125 in |
| Bolt Circle Diameter | 8.5 in |
| Torque Capacity | 150000 lb/in |
| Capscrew Size | 7/8-9 x 8 1/2 |
| Bore Range [Min] | 2.938 in |
| Keyway Size | 1 1/4 x 5/8 |
| Overall Length | 8.125 in |
| Wrench Torque | 300 lbf |
| Flange Thickness | 1 1/2 in |
| Large Diameter | 6.992 in |
| Inch/Metric | Inch |
| Bore Size | 5.000 in - 5 in |
| Bushing Series | N |
| Cap Screws | 4 |
| E (Knuckle Width) | 6.625 in |
| Bushing Key Seat | Standard |
| Bore Range [Max] | 6 in |
| Bolt Circle Dia. | 8 1/2 in |
| Material | Ductile Iron |
| Weight | 56.0 LB |
| EAN or UPC | 37256305573 |

