- 28 Teeth
- 4.912" Pitch Diameter
- MPB with a Bore Range of 1 1/16" to 2 11/16"
- Orange Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
- Paper industry machinery
- Pumps
- Food processing equipment
- Printing trades machinery
- Packaging machinery
- Mining machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Bore Type | Reborable |
| Color | Orange |
| Bore Range [Max] | 2 11/16 in |
| Dim E | 0.79 in |
| Pitch | 14.000 mm |
| Pitch Diameter | 4.912 in |
| Belt Width | 2 3/4 in |
| Bushing Type | None |
| Finished Bore | N/A |
| Bore Range [Min] | 1 1/16 in |
| L Dim | 3.62 in |
| Outside Dia. | 4.8020 in |
| Overall Length | 3.620 in |
| Bushing Series | N/A |
| No. of Teeth | 28 |
| Type | 1 |
| Weight | 14.91 LB |
| EAN or UPC | 37256184697 |

