- 28 Teeth
- 2.807" Pitch Diameter
- MPB with a Bore Range of 1/2" to 1 5/8"
- Purple Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Color | Purple |
| Pitch | 8 mm |
| Bore Range [Max] | 1.625 in |
| Bushing Type | None |
| Bushing Series | N/A |
| Belt Width | 2.5 in |
| Pitch Diameter | 2.807 in |
| Overall Length | 3.35 in |
| No. of Teeth | 28 |
| Type | 1 |
| Outside Dia. | 2.753 in |
| Bore Type | Reborable |
| Bore Range [Min] | 0.5 in |
| Finished Bore | N/A |
| Weight | 4.8 LB |
| EAN or UPC | 37256235443 |
-
Eco-Friendly


