- P Series QD Bushing
- 3.5 in Bore Size
- 10 in Bolt Circle
| Bolt Circle Diameter | 10 in |
| Bore Size | 3.500 in - 3 1/2 in |
| Bushing Series | P |
| Inch/Metric | Inch |
| Weight | 134.1 LB |
| EAN or UPC | 37256305719 |
| Bolt Circle Diameter | 10 in |
| Bore Size | 3.500 in - 3 1/2 in |
| Bushing Series | P |
| Inch/Metric | Inch |
| Weight | 134.1 LB |
| EAN or UPC | 37256305719 |