- 34 Teeth
- 3.409" Pitch Diameter
- MPB with a Bore Range of 1/2" to 1 3/4"
- Purple Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
- Paper industry machinery
- Pumps
- Food processing equipment
- Printing trades machinery
- Packaging machinery
- Mining machinery
- Farm machinery
- Construction equipment
- Conveyors
- Machine tools
features
- Circular arc geometry" for better antiratcheting resistance
| Bore Type | Reborable |
| Type | 1 |
| Bushing Series | N/A |
| Overall Length | 3.350 in |
| Color | Purple |
| No. of Teeth | 34 |
| Belt Width | 2 1/2 in |
| Bushing Type | None |
| Finished Bore | N/A |
| Pitch Diameter | 3.409 in |
| Bore Range [Max] | 1 3/4 in |
| Pitch | 8.000 mm |
| Bore Range [Min] | 1/2 in |
| Outside Dia. | 3.3550 in |
| Weight | 7.5 LB |
| EAN or UPC | 37256235474 |

