- P Series QD Bushing
- 4.6875 in Bore Size
- 10 in Bolt Circle
| Bore Size | 4.688 in - 4 11/16 in |
| Bolt Circle Diameter | 10 in |
| Inch/Metric | Inch |
| Bushing Series | P |
| Weight | 114.6 LB |
| EAN or UPC | 37256305818 |
| Bore Size | 4.688 in - 4 11/16 in |
| Bolt Circle Diameter | 10 in |
| Inch/Metric | Inch |
| Bushing Series | P |
| Weight | 114.6 LB |
| EAN or UPC | 37256305818 |