- P Series QD Bushing
- 4.9375 in Bore Size
- 10 in Bolt Circle
| Bolt Circle Diameter | 10 in |
| Inch/Metric | Inch |
| Bushing Series | P |
| Bore Size | 4.938 in - 4 15/16 in |
| Weight | 110.0 LB |
| EAN or UPC | 37256305825 |
| Bolt Circle Diameter | 10 in |
| Inch/Metric | Inch |
| Bushing Series | P |
| Bore Size | 4.938 in - 4 15/16 in |
| Weight | 110.0 LB |
| EAN or UPC | 37256305825 |