- P Series QD Bushing
- 4.625 in Bore Size
- 10 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Series | P |
| Bore Range [Max] | 7 in |
| Bore Size | 4.625 in - 4 5/8 in |
| Bolt Circle Diameter | 10 in |
| Inch/Metric | Inch |
| Bushing Key Seat | Standard |
| Bore Range [Min] | 2.938 in |
| Weight | 115.7 LB |
| EAN or UPC | 37256305856 |

