- P Series QD Bushing
- 4.875 in Bore Size
- 10 in Bolt Circle
| Bore Size | 4.875 in - 4 7/8 in |
| Bushing Series | P |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 10 in |
| Weight | 111.2 LB |
| EAN or UPC | 37256305870 |
| Bore Size | 4.875 in - 4 7/8 in |
| Bushing Series | P |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 10 in |
| Weight | 111.2 LB |
| EAN or UPC | 37256305870 |