- P Series QD Bushing
- 5.25 in Bore Size
- 10 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bolt Circle Diameter | 10 in |
| Bushing Key Seat | Standard |
| Bore Range [Max] | 7 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 2.938 in |
| Bushing Series | P |
| Bore Size | 5.250 in - 5 1/4 in |
| Weight | 103.9 LB |
| EAN or UPC | 37256305900 |

