- P Series QD Bushing
- 5.9375 in Bore Size
- 10 in Bolt Circle
| Inch/Metric | Inch |
| Bore Size | 5.938 in - 5 15/16 in |
| Bushing Series | P |
| Bolt Circle Diameter | 10 in |
| Weight | 93.9 LB |
| EAN or UPC | 37256305917 |
| Inch/Metric | Inch |
| Bore Size | 5.938 in - 5 15/16 in |
| Bushing Series | P |
| Bolt Circle Diameter | 10 in |
| Weight | 93.9 LB |
| EAN or UPC | 37256305917 |