- P Series QD Bushing
- 5.4375 in Bore Size
- 10 in Bolt Circle
| Bushing Series | P |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 10 in |
| Bore Size | 5.438 in - 5 7/16 in |
| Weight | 100.1 LB |
| EAN or UPC | 37256305962 |
| Bushing Series | P |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 10 in |
| Bore Size | 5.438 in - 5 7/16 in |
| Weight | 100.1 LB |
| EAN or UPC | 37256305962 |