- P Series QD Bushing
- 5.875 in Bore Size
- 10 in Bolt Circle
| Bolt Circle Diameter | 10 in |
| Bore Size | 5.875 in - 5 7/8 in |
| Inch/Metric | Inch |
| Bushing Series | P |
| Weight | 95.3 LB |
| EAN or UPC | 37256305979 |
| Bolt Circle Diameter | 10 in |
| Bore Size | 5.875 in - 5 7/8 in |
| Inch/Metric | Inch |
| Bushing Series | P |
| Weight | 95.3 LB |
| EAN or UPC | 37256305979 |