- P Series QD Bushing
- 6.4375 in Bore Size
- 10 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Inch/Metric | Inch |
| Bolt Circle Diameter | 10 in |
| Bushing Series | P |
| Bushing Key Seat | Shallow |
| Bore Size | 6.438 in - 6 7/16 in |
| Weight | 80.5 LB |
| EAN or UPC | 37256306037 |

