- 64 mm Cross Section Width
- 896 mm Pitch Length
- 8 mm Pitch
- 112 Teeth
- HNBR Material
description
- Unique HOT (Helical Offset Tooth) design merges belt and sprocket together in a silent partnership. The design provides a continuous, rolling tooth engagement to create a quieter, reduced-vibration drive. By utilizing a concept called "circular arc geometry," the configuration offers better antiratcheting resistance, precise movement, increased power ratings, and improved stress distribution, allowing the belt's teeth to withstand the shearing action of high torque loads.
applications
- Chain drives
- Drives where noise is an issue
- Drives where vibration is an issue
- Any application that requires quiet synchronization between driver and driven sprockets
features
- Patented drive system well suited for many high end, high horsepower drive applications
- Capacity to reduce noise up to 19 dB and lessen vibration when compared to other straight-tooth, synchronous belts
- Can reduce drive size and weight when replacing many traditional v-belt drives
- Wide range of operating temperatures for greater versatility
- Static conductive* for increased peace of mind
- Up to 98% energy efficiency
- Immediate energy savings
- No lubrication required
- Reduced downtime and maintenance costs
options
- Drive conditions and service variables in combination with time in operation can result in a loss of static conductivity. It is recommended that a conductivity check be added to drive prevention maintenance programs where belt static conductivity is a req
| No. of Ribs | 1 |
| Temperature Range [Min] | -50 °F |
| Pitch Length | 896 mm |
| Temperature Range [Max] | 200 °F |
| Pitch | 8 mm |
| Oil Resistance | Yes |
| Material | HNBR |
| No. of Teeth | 112 |
| Reinforcement | Aramid |
| Inch/Metric | Metric |
| Width - Inner | 64 mm |
| Static Conductive | Yes |
| Tooth Profile | Helical Offset Tooth |
| Color | Black |
| Weight | 0.575 LB |
| EAN or UPC | 37256230318 |

