Continental
P112-14M-40-3020
Synchronous Sheave; 14 mm Belt Pitch; 112 Teeth; 40 mm Belt Width; Taper Lock Bushed
Item #101812151
- Synchronous Sheave
- 14 mm Belt Pitch
- 112 Teeth
- 40 mm Belt Width
- Taper Lock Bushed
| Pitch Dia. | 19.650 in |
| Bore Type | Taper Lock Bushed |
| Bushing Series | 3020 |
| Belt Pitch | 14 mm |
| Bushing Type | Taper Lock |
| No. of Teeth | 112 |
| Belt Width | 40 mm |
| Weight | 47.0 LB |
| EAN or UPC | 37256318962 |
