Continental
P112-14M-85-F
Synchronous Sheave; 14 mm Belt Pitch; 112 Teeth; 85 mm Belt Width; QD Bushed
Item #101812198
- Synchronous Sheave
- 14 mm Belt Pitch
- 112 Teeth
- 85 mm Belt Width
- QD Bushed
| Belt Width | 85 mm |
| Bushing Series | F |
| Bore Type | QD Bushed |
| Belt Pitch | 14 mm |
| Bushing Type | QD |
| Pitch Dia. | 19.650 in |
| No. of Teeth | 112 |
| Weight | 78.8 LB |
| EAN or UPC | 37256313332 |
