Continental
P112-20M-115-M
Synchronous Sheave; 20 mm Belt Pitch; 112 Teeth; 115 mm Belt Width; QD Bushed
Item #101848076
- Synchronous Sheave
- 20 mm Belt Pitch
- 112 Teeth
- 115 mm Belt Width
- QD Bushed
| No. of Teeth | 112 |
| Belt Pitch | 20 mm |
| Bore Type | QD Bushed |
| Pitch Dia. | 28.071 in |
| Belt Width | 115 mm |
| Bushing Type | QD |
| Bushing Series | M |
| Weight | 238.5 LB |
| EAN or UPC | 37256313349 |
