Continental
P112-20M-170-N
Synchronous Sheave; 20 mm Belt Pitch; 112 Teeth; 170 mm Belt Width; QD Bushed
Item #101811507
- Synchronous Sheave
- 20 mm Belt Pitch
- 112 Teeth
- 170 mm Belt Width
- QD Bushed
| No. of Teeth | 112 |
| Belt Width | 170 mm |
| Pitch Dia. | 28.071 in |
| Bushing Type | QD |
| Belt Pitch | 20 mm |
| Bushing Series | N |
| Bore Type | QD Bushed |
| Weight | 308.9 LB |
| EAN or UPC | 37256313356 |
