Continental
P112-20M-290-P
Synchronous Sheave; 20 mm Belt Pitch; 112 Teeth; 290 mm Belt Width; QD Bushed
Item #101811990
- Synchronous Sheave
- 20 mm Belt Pitch
- 112 Teeth
- 290 mm Belt Width
- QD Bushed
| Bore Type | QD Bushed |
| Belt Pitch | 20 mm |
| Bushing Series | P |
| No. of Teeth | 112 |
| Bushing Type | QD |
| Pitch Dia. | 28.071 in |
| Belt Width | 290 mm |
| Weight | 513.2 LB |
| EAN or UPC | 37256313370 |
