Continental
P112-20M-340-P
Synchronous Sheave; 20 mm Belt Pitch; 112 Teeth; 340 mm Belt Width; QD Bushed
Item #101802340
- Synchronous Sheave
- 20 mm Belt Pitch
- 112 Teeth
- 340 mm Belt Width
- QD Bushed
| Bushing Series | P |
| Bushing Type | QD |
| Bore Type | QD Bushed |
| Belt Pitch | 20 mm |
| No. of Teeth | 112 |
| Belt Width | 340 mm |
| Pitch Dia. | 28.071 in |
| Weight | 542.9 LB |
| EAN or UPC | 37256313387 |
