Continental
P112-5M-25-SDS
Synchronous Sheave; 5 mm Belt Pitch; 112 Teeth; 25 mm Belt Width; QD Bushed
Item #101848077
- Synchronous Sheave
- 5 mm Belt Pitch
- 112 Teeth
- 25 mm Belt Width
- QD Bushed
| Bore Type | QD Bushed |
| No. of Teeth | 112 |
| Bushing Type | QD |
| Belt Width | 25 mm |
| Belt Pitch | 5 mm |
| Pitch Dia. | 7.018 in |
| Bushing Series | SDS |
| Weight | 5.9 LB |
| EAN or UPC | 37256313400 |
