Continental
P112-8M-50-3020
Synchronous Sheave; 8 mm Belt Pitch; 112 Teeth; 50 mm Belt Width; Taper Lock Bushed
Item #101813185
- Synchronous Sheave
- 8 mm Belt Pitch
- 112 Teeth
- 50 mm Belt Width
- Taper Lock Bushed
| Belt Pitch | 8 mm |
| Belt Width | 50 mm |
| No. of Teeth | 112 |
| Pitch Dia. | 11.229 in |
| Bushing Type | Taper Lock |
| Bore Type | Taper Lock Bushed |
| Bushing Series | 3020 |
| Weight | 27.0 LB |
| EAN or UPC | 37256319006 |
