Continental
P112-8M-50-SF
Synchronous Sheave; 8 mm Belt Pitch; 112 Teeth; 50 mm Belt Width; QD Bushed
Item #101812199
- Synchronous Sheave
- 8 mm Belt Pitch
- 112 Teeth
- 50 mm Belt Width
- QD Bushed
| Belt Pitch | 8 mm |
| Bushing Series | SF |
| Bushing Type | QD |
| No. of Teeth | 112 |
| Pitch Dia. | 11.229 in |
| Belt Width | 50 mm |
| Bore Type | QD Bushed |
| Weight | 20.0 LB |
| EAN or UPC | 37256313424 |
