Continental
P144-14M-85-F
Synchronous Sheave; 14 mm Belt Pitch; 144 Teeth; 85 mm Belt Width; QD Bushed
Item #101812116
- Synchronous Sheave
- 14 mm Belt Pitch
- 144 Teeth
- 85 mm Belt Width
- QD Bushed
| Belt Width | 85 mm |
| Pitch Dia. | 25.264 in |
| No. of Teeth | 144 |
| Belt Pitch | 14 mm |
| Bushing Series | F |
| Bore Type | QD Bushed |
| Bushing Type | QD |
| Weight | 107.9 LB |
| EAN or UPC | 37256313493 |
