Continental
P168-14M-55-F
Synchronous Sheave; 14 mm Belt Pitch; 168 Teeth; 55 mm Belt Width; QD Bushed
Item #101811509
- Synchronous Sheave
- 14 mm Belt Pitch
- 168 Teeth
- 55 mm Belt Width
- QD Bushed
| Bushing Series | F |
| Bore Type | QD Bushed |
| Belt Width | 55 mm |
| Belt Pitch | 14 mm |
| No. of Teeth | 168 |
| Bushing Type | QD |
| Pitch Dia. | 29.475 in |
| Weight | 99.8 LB |
| EAN or UPC | 37256313608 |
