Continental
P192-14M-115-M
Synchronous Sheave; 14 mm Belt Pitch; 192 Teeth; 115 mm Belt Width; QD Bushed
Item #101812042
- Synchronous Sheave
- 14 mm Belt Pitch
- 192 Teeth
- 115 mm Belt Width
- QD Bushed
| No. of Teeth | 192 |
| Bushing Series | M |
| Belt Pitch | 14 mm |
| Bushing Type | QD |
| Pitch Dia. | 33.686 in |
| Belt Width | 115 mm |
| Bore Type | QD Bushed |
| Weight | 256.0 LB |
| EAN or UPC | 37256313677 |
