Continental
P192-20M-115-N
Synchronous Sheave; 20 mm Belt Pitch; 192 Teeth; 115 mm Belt Width; QD Bushed
Item #101811668
- Synchronous Sheave
- 20 mm Belt Pitch
- 192 Teeth
- 115 mm Belt Width
- QD Bushed
| No. of Teeth | 192 |
| Belt Pitch | 20 mm |
| Bushing Series | N |
| Pitch Dia. | 48.122 in |
| Bushing Type | QD |
| Bore Type | QD Bushed |
| Belt Width | 115 mm |
| Weight | 499.9 LB |
| EAN or UPC | 37256313721 |
