Continental
P216-20M-170-P
Synchronous Sheave; 20 mm Belt Pitch; 216 Teeth; 170 mm Belt Width; QD Bushed
Item #101812681
- Synchronous Sheave
- 20 mm Belt Pitch
- 216 Teeth
- 170 mm Belt Width
- QD Bushed
| No. of Teeth | 216 |
| Belt Pitch | 20 mm |
| Pitch Dia. | 54.138 in |
| Belt Width | 170 mm |
| Bushing Type | QD |
| Bushing Series | P |
| Bore Type | QD Bushed |
| Weight | 812.9 LB |
| EAN or UPC | 37256313851 |
