Continental
P28-8M-20-1108
Synchronous Sheave; 8 mm Belt Pitch; 28 Teeth; 20 mm Belt Width; Taper Lock Bushed
Item #101812081
- Synchronous Sheave
- 8 mm Belt Pitch
- 28 Teeth
- 20 mm Belt Width
- Taper Lock Bushed
| Belt Pitch | 8 mm |
| Bore Type | Taper Lock Bushed |
| Pitch Dia. | 2.807 in |
| No. of Teeth | 28 |
| Bushing Series | 1108 |
| Bushing Type | Taper Lock |
| Belt Width | 20 mm |
| Weight | 1.0 LB |
| EAN or UPC | 37256319112 |
