Continental
P30-14M-115-EL
Synchronous Sheave; 14 mm Belt Pitch; 30 Teeth; 115 mm Belt Width; QD Bushed
Item #101811511
- Synchronous Sheave
- 14 mm Belt Pitch
- 30 Teeth
- 115 mm Belt Width
- QD Bushed
| Bushing Type | QD |
| Bore Type | QD Bushed |
| Outside Dia. | 5.153 in |
| Belt Pitch | 14 mm |
| Belt Width | 115 mm |
| No. of Teeth | 30 |
| Pitch Dia. | 5.263 in |
| Bushing Series | EL |
| Weight | 10.9 LB |
| EAN or UPC | 37256314117 |
