Continental
P30-14M-40-SK
Synchronous Sheave; 14 mm Belt Pitch; 30 Teeth; 40 mm Belt Width; QD Bushed
Item #101812531
- Synchronous Sheave
- 14 mm Belt Pitch
- 30 Teeth
- 40 mm Belt Width
- QD Bushed
| Outside Dia. | 5.153 in |
| Bushing Type | QD |
| Belt Pitch | 14 mm |
| Pitch Dia. | 5.263 in |
| Bore Type | QD Bushed |
| Bushing Series | SK |
| Belt Width | 40 mm |
| No. of Teeth | 30 |
| Weight | 5.6 LB |
| EAN or UPC | 37256314131 |
