Continental
P32-8M-20-1210
Synchronous Sheave; 8 mm Belt Pitch; 32 Teeth; 20 mm Belt Width; Taper Lock Bushed
Item #101812390
- Synchronous Sheave
- 8 mm Belt Pitch
- 32 Teeth
- 20 mm Belt Width
- Taper Lock Bushed
| Pitch Dia. | 3.208 in |
| Bore Type | Taper Lock Bushed |
| Belt Width | 20 mm |
| Bushing Type | Taper Lock |
| Bushing Series | 1210 |
| No. of Teeth | 32 |
| Belt Pitch | 8 mm |
| Weight | 1.3 LB |
| EAN or UPC | 37256319280 |
