Continental
P34-20M-115-F
Synchronous Sheave; 20 mm Belt Pitch; 34 Teeth; 115 mm Belt Width; QD Bushed
Item #101821062
- Synchronous Sheave
- 20 mm Belt Pitch
- 34 Teeth
- 115 mm Belt Width
- QD Bushed
| Bushing Series | F |
| Pitch Dia. | 8.522 in |
| Belt Width | 115 mm |
| Belt Pitch | 20 mm |
| Bore Type | QD Bushed |
| Bushing Type | QD |
| No. of Teeth | 34 |
| Weight | 31.1 LB |
| EAN or UPC | 37256314384 |
