Continental
P36-14M-40-SF
Synchronous Sheave; 14 mm Belt Pitch; 36 Teeth; 40 mm Belt Width; QD Bushed
Item #101814051
- Synchronous Sheave
- 14 mm Belt Pitch
- 36 Teeth
- 40 mm Belt Width
- QD Bushed
| Bushing Series | SF |
| No. of Teeth | 36 |
| Bore Type | QD Bushed |
| Belt Pitch | 14 mm |
| Belt Width | 40 mm |
| Outside Dia. | 6.206 in |
| Bushing Type | QD |
| Pitch Dia. | 6.316 in |
| Weight | 8.9 LB |
| EAN or UPC | 37256314506 |
