Continental
P36-5M-25X1/2MPB
Synchronous Sheave; 5 mm Belt Pitch; 36 Teeth; 25 mm Belt Width; Minimum Plain Bore
Item #101812602
- Synchronous Sheave
- 5 mm Belt Pitch
- 36 Teeth
- 25 mm Belt Width
- Minimum Plain Bore
| Belt Width | 25 mm |
| Bore Type | Minimum Plain Bore |
| Pitch Dia. | 2.256 in |
| No. of Teeth | 36 |
| Belt Pitch | 5 mm |
| Weight | 1.5 LB |
| EAN or UPC | 37256314568 |
