Continental
P38-20M-115-F
Synchronous Sheave; 20 mm Belt Pitch; 38 Teeth; 115 mm Belt Width; QD Bushed
Item #101812050
- Synchronous Sheave
- 20 mm Belt Pitch
- 38 Teeth
- 115 mm Belt Width
- QD Bushed
| Belt Width | 115 mm |
| Bushing Type | QD |
| Bushing Series | F |
| No. of Teeth | 38 |
| Bore Type | QD Bushed |
| Belt Pitch | 20 mm |
| Pitch Dia. | 9.524 in |
| Weight | 44.5 LB |
| EAN or UPC | 37256314681 |
