Continental
P38-8M-30-1610
Synchronous Sheave; 8 mm Belt Pitch; 38 Teeth; 30 mm Belt Width; Taper Lock Bushed
Item #101812719
- Synchronous Sheave
- 8 mm Belt Pitch
- 38 Teeth
- 30 mm Belt Width
- Taper Lock Bushed
| Belt Width | 30 mm |
| Bore Type | Taper Lock Bushed |
| Pitch Dia. | 3.81 in |
| Belt Pitch | 8 mm |
| No. of Teeth | 38 |
| Bushing Series | 1610 |
| Bushing Type | Taper Lock |
| Weight | 2.1 LB |
| EAN or UPC | 37256319525 |
