Continental
P40-5M-15-JA
Synchronous Sheave; 5 mm Belt Pitch; 40 Teeth; 15 mm Belt Width; QD Bushed
Item #101812540
- Synchronous Sheave
- 5 mm Belt Pitch
- 40 Teeth
- 15 mm Belt Width
- QD Bushed
| Bore Type | QD Bushed |
| Belt Pitch | 5 mm |
| Bushing Type | QD |
| Outside Dia. | 2.461 in |
| Pitch Dia. | 2.506 in |
| Belt Width | 15 mm |
| Bushing Series | JA |
| No. of Teeth | 40 |
| Weight | 0.7 LB |
| EAN or UPC | 37256314872 |
