Continental
P48-14M-170-FL
Synchronous Sheave; 14 mm Belt Pitch; 48 Teeth; 170 mm Belt Width; QD Bushed
Item #101814055
- Synchronous Sheave
- 14 mm Belt Pitch
- 48 Teeth
- 170 mm Belt Width
- QD Bushed
| Belt Pitch | 14 mm |
| Bushing Type | QD |
| Pitch Dia. | 8.421 in |
| No. of Teeth | 48 |
| Outside Dia. | 8.311 in |
| Bore Type | QD Bushed |
| Belt Width | 170 mm |
| Bushing Series | FL |
| Weight | 42.9 LB |
| EAN or UPC | 37256315121 |
