Continental
P48-8M-20-2012
Synchronous Sheave; 8 mm Belt Pitch; 48 Teeth; 20 mm Belt Width; Taper Lock Bushed
Item #101812085
- Synchronous Sheave
- 8 mm Belt Pitch
- 48 Teeth
- 20 mm Belt Width
- Taper Lock Bushed
| Bore Type | Taper Lock Bushed |
| Belt Width | 20 mm |
| Belt Pitch | 8 mm |
| No. of Teeth | 48 |
| Bushing Series | 2012 |
| Pitch Dia. | 4.812 in |
| Bushing Type | Taper Lock |
| Weight | 3.5 LB |
| EAN or UPC | 37256319754 |
