Continental
P52-20M-290-N
Synchronous Sheave; 20 mm Belt Pitch; 52 Teeth; 290 mm Belt Width; QD Bushed
Item #101821070
- Synchronous Sheave
- 20 mm Belt Pitch
- 52 Teeth
- 290 mm Belt Width
- QD Bushed
| Bore Type | QD Bushed |
| Belt Width | 290 mm |
| Belt Pitch | 20 mm |
| No. of Teeth | 52 |
| Pitch Dia. | 13.033 in |
| Bushing Type | QD |
| Bushing Series | N |
| Weight | 186.2 LB |
| EAN or UPC | 37256315343 |
