Continental
P56-20M-340-N
Synchronous Sheave; 20 mm Belt Pitch; 56 Teeth; 340 mm Belt Width; QD Bushed
Item #101812058
- Synchronous Sheave
- 20 mm Belt Pitch
- 56 Teeth
- 340 mm Belt Width
- QD Bushed
| Belt Pitch | 20 mm |
| Bushing Series | N |
| Bore Type | QD Bushed |
| Pitch Dia. | 14.036 in |
| No. of Teeth | 56 |
| Bushing Type | QD |
| Belt Width | 340 mm |
| Weight | 239.3 LB |
| EAN or UPC | 37256315473 |
